Beli hoist 5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  2. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  3. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  4. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  5. Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  6. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  7. HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Mulai

    Rp59.999.900

    HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Deskripsi:
    Spesifikasi:Model Code 2ST- Working Load Limit (kg): 2000- Traveling Speed (m/min): 10.5 (50Hz), 12.5 (60Hz)- Motor Output (kW): 0.14 (50Hz), 0.16 (60Hz)- Applicable Beam Width b (mm): 100-150- Rating: 25% ED Model Code 2SH- Rated Load (kg): 2000- Standard Lift (m): 3 (6)- Hosting Speed (m/min): 2.3 (50Hz), 2.8 (60Hz)- Motor Output (kW): 0.8 (50Hz), 1.0 (60Hz)- Link Chain Diameter (mm): 7.1- Link Chain No. Of: 1- Rating : 25% ED- Power Cord Length (m): 5
  8. OSTEQ Chain Hoist 5 Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp5.499.900

    OSTEQ Chain Hoist 5 Ton (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Load Chain: 10x30
    • Strands of Load Chain: 2
    • Strands Lift (m): 3.0
    • Moving Distance Of Load Wheel With One Meter Lifting (m): 163.4
    • Effort Required to Lift Rated Load (N): 435
    • Capacity (t): 5
    • Running Test Load (kN): 61.25
  9. MIRAI Cable Cutter, 0 Type For Messenger Cable Wires
    Mulai

    Rp309.900

    MIRAI Cable Cutter, 0 Type For Messenger Cable Wires
    Deskripsi:
    Usage:Power electric tools, power truck, power of dolly, power for overhead traveling cranes, electric hoist power
    atribut:
    • Compatible: For messenger wire 3-8 mm phi q 5.5 to 38 mm2 ]
    • Type: 0 type
    • Dimension H (mm): 151
    • Adapted Bracket: 1B/2B
    • Dimensions p (mm): 79
    • Compatible Cable Outside Diameter (phi mm): 10 - 20
    • Suspending Number: 1
  10. KITO Electric Chain Block Select Series 2nd Speed Type (Katrol Rantai Elektrik)
    Mulai

    Rp33.999.900

    KITO Electric Chain Block Select Series 2nd Speed Type (Katrol Rantai Elektrik)
    atribut:
    • Power Cord (m): 5
    • Standard head (m): 3
    • Material: Load chain/nickel-plated special alloy steel
    • Power Supply (V): Single phase 200
    • Rated Usage Time (minute): 20
    • Type: Short head
    • Voltage (V): (Operation) 200
  11. SUPER TOOL Free Crane
    Mulai

    Rp669.900

    SUPER TOOL Free Crane
    Deskripsi:
    -An optimal system can be structured with free designs that suit the place of installation and the situation of the work involved.-Supports setups where the traveling rails are not parallel. (Installation to match the form of the building is possible.)-A curved traveling rail can also be installed. (supports non-linear tasks)-As commercially available steel H-beams (or I-beams) are used as the rail, the system is extremely low cost and can even be easily installed using existing ceiling joists. (It can also be moved after installation.)-The free crane moves lightly and smoothly and can be combined with an electric chain hoist, etc. to realize three-dimensional and simultaneous operation. -Use one for every 1.5m of the length of the traveling rail or traversing rail.
    atribut:
    • Applicable Rail Width: 75, 100, 125mm
    • Lifting Height: Any
  12. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  13. Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 Psi
    Mulai

    Rp14.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Piston Stroke (mm): 25.4
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  14. KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    Mulai

    Rp1.799.900

    KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  15. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

Daftar Harga hoist 5 Terbaru October 2026
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai)Rp5.199.900
Tyrone HSC Chain Block 0.5TonRp2.099.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp5.399.900
Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Rp30.999.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp34.999.900
HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)Rp59.999.900
JTC Engine Crane (Derek Otomotif)Rp18.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)